The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FAL34090
Square D Circuit Breakers, FA/LA Series
Product Description
Molded Case Circuit Breaker, 90A,
Specifications
Specifications
Poles
3
Current Rating
90 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
25
kAIC @ 480 VAC
18
kAIC @ 250 VDC
10
Terminal Type
Lugs Included
Availability
Obsolete Item No Longer Available
FHP36025
Square D Circuit Breakers, FA/LA Series
Product Description
Fa/La Molded Case Circuit Breaker
Specifications
Specifications
Poles
3
Current Rating
25 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
kAIC @ 250 VDC
10
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
FHB16020C
Square D Circuit Breakers, FA/LA Series
Product Description
I-Line Molded Case Thermal Magnetic
Specifications
Specifications
Poles
1
Current Rating
20 A
Max Voltage
277 VAC
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 277 VAC
65
kAIC @ 125 VDC
10
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
FAL32025
Square D Circuit Breakers, FA/LA Series
Product Description
Molded Case Circuit Breaker, 25A,
Specifications
Specifications
Poles
3
Current Rating
25 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
10
kAIC @ 250 VDC
5
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
FAL36015
Square D Circuit Breakers, FA/LA Series
Product Description
Molded Case Circuit Breaker, 15A,
Specifications
Specifications
Poles
3
Current Rating
15 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
25
kAIC @ 480 VAC
18
kAIC @ 600 VAC
14
kAIC @ 250 VDC
10
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
FAL34070
Square D Circuit Breakers, FA/LA Series
Product Description
Molded Case Circuit Breaker, 70A,
Specifications
Specifications
Poles
3
Current Rating
70 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
25
kAIC @ 480 VAC
18
kAIC @ 250 VDC
10
Terminal Type
Lugs Included
Availability
Obsolete Item No Longer Available
FAP32100
Square D Circuit Breakers, FA/LA Series
Product Description
Square D I-Line FAP32100 Type FA
Specifications
Specifications
Poles
3
Current Rating
100 A
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
GFCI
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
10
kAIC @ 250 VDC
5
Terminal Type
Lugs Included
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Square D
Product Series
FA/LA
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved